Beli dongkrak kennedy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Telescopic Transmission Jack
    Mulai

    Rp19.999.900

    JTC Telescopic Transmission Jack
    atribut:
    • CUFT: 3.4ft
  2. NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp34.999.900

    NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    To meet the demand for a more efficient working with two-paul and four­paul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicing
    atribut:
    • Capacity (kg): 800
    • Full Length (mm): 800
    • Full width (mm): 850
    • Minimum Height (mm): 900
    • Middle Height (mm): 1330
    • Maximum Height (mm): 1800
    • Oil Capacity: About 1.8
    • Power Lift (mm): 900
    • Sidewise Slide (mm): 40
    • Table cradle (Forward and Backward tilt) (°): 15
  3. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  4. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  5. JTC Telescopic Transmission Jack (Air)
    Mulai

    Rp24.999.900

    JTC Telescopic Transmission Jack (Air)
    Deskripsi:
    - Most features are similar to model TJ-500- This model equipped with an air valve to rapidly raise to the max heigt only with 10 seconds under unload.- Under 120 psi, pneumatic primary stage with the load up to 150kg and second stage with the load up
    atribut:
    • Capacity: 500kg (1/2ton)
    • CUFT: 3.4ft
    • Gross Weight (kg): 73
    • Netto Weight: 70kg
  6. JTC Telescopic Transmission Jacks
    Mulai

    Rp31.999.900

    JTC Telescopic Transmission Jacks
    atribut:
    • Capacity: 1T
  7. monotaro Hydraulic Floor Jack Professional Foot Type (Dongkrak Buaya)
    Mulai

    Rp7.399.900

    monotaro Hydraulic Floor Jack Professional Foot Type (Dongkrak Buaya)
    Deskripsi:
    It is a low-floor garage jack convinced with professional optimum for low tone car tire change. Working is fast because it is a double piston type because it is easy to operate with T type grip shape. Moreover, since the cushion is attached to the lower part of the steering wheel, bumpers etc. are not easily scratched. Moreover, since there is a rubber pad which can be attached to the saddle attached, scratches are hard to be attached to the jack point as well. Also, because it's a foot type, you can quickly jack up to the jack point.. For jack up at tire changeDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Dimension (Length x Width x Height) (mm): 747 x 364 x 175
    • Lifting Width (mm): 97-552
    • Handle Diameter (phi mm): 34
    • Highest Position (mm): 552
    • Lowest Position (mm): 97
    • Handle Length (mm): 990
    • Hydraulic Oil to Use: ISO VG10
    • Maximum Load (t): 3
    • Dimensions (mm): Φ 118 (saddle)
  8. TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Mulai

    Rp2.899.900

    TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Deskripsi:
    untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi 650mmx330mmx253mmx109mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi Fungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton Material : carbon steelKetinggian minimum 10, 9cmmaksimum 51, 44cm
    atribut:
    • Material: Carbon Steel
    • Size (t): 3
    • Dimension 1 (mm): 650
    • Dimension 2 (mm): 330
    • Dimension 3 (mm): 253
    • Dimension 4 (mm): 109
    • Dimension 5 (mm): 60
    • Dimension 6 (mm): 42.3
    • Dimension 7 (mm): 528
  9. Melzer Hydraulic Floor Jack Garage (Dongkrak Buaya)
    Mulai

    Rp2.399.900

    Melzer Hydraulic Floor Jack Garage (Dongkrak Buaya)
    atribut:
    • Capacity (t): 3
    • Maximum Height (mm): 455
    • Minimum Height (mm): 85
    • Product Size(mm): 640x342x174
  10. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  11. WESTWARD Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp12.999.900

    WESTWARD Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    The Westward® heavy-duty hydraulic transmission jack is designed for lifting and lowering of transmissions and differentials from various vehicles. Strong reinforced steel construction with flanged side frames provide extra strength. Flexible saddles have both side and tilting angle adjustments to accommodate different shapes and sizes of transmissions and differentials. Fully-adjustable tilting heads. Load restraining chains help to assure the user’s safety when lifting and lowering load. Four casters allow easy movement and easy positioning of transmission jack. Patented oil by-pass mechanism offers stroke limitation of ram piston. Durable rust-free enamel finish. Metered release valve assures precise adjustment of cradle height and smooth lowering of load.
    atribut:
    • Item: Transmission Jack
  12. NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp5.899.900

    NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
    atribut:
    • Charging Voltage: Various
    • Back Current Drain(mA): <0.5
Daftar Harga dongkrak kennedy Terbaru October 2026
JTC Telescopic Transmission JackRp19.999.900
KRISBOW Hydraulic Jack Garage (Dongkrak Hidrolik)Rp519.900
NAGASAKI Transmission Jack (Dongkrak Transmisi)Rp34.999.900
WURTH Rubber Pad for Trolley JackRp169.900
TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Rp8.399.900
TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Rp609.900
JTC Telescopic Transmission Jack (Air)Rp24.999.900
JTC Telescopic Transmission JacksRp31.999.900
monotaro Hydraulic Floor Jack Professional Foot Type (Dongkrak Buaya)Rp7.399.900
TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)Rp2.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)